Bezel, Chrome, 6-7/64"Lx5-5/16"Hx1-13/64"W
Mfr # FR6MC
Zoro # G4787288
product price: $16.99
/eaKey Features
Material
Polycarbonate
Color
Silver
For Use With
FireRay(R) LED Perimeter Lights
Includes
Mounting Hardware
Overall Width
1 7/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR6MC
Zoro #
G4787288
UPC #
604586790586
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1 7/32 in
Overall Height
5 5/16 in
Overall Length
6 1/8 in
Details
Item
Trim Bezel
Material
Polycarbonate
Color
Silver
For Use With
FireRay(R) LED Perimeter Lights
Includes
Mounting Hardware
For Use With Mfr. Model Number
Description
Trim Bezel, Product Type Bezel, Color Silver, Material Polycarbonate, Overall Length 6 1/8 in, Overall Height 5 5/16 in, Overall Width 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.