Zoro Homepage

Bezel, Chrome, Poly, 7" L x4" H x1-7/64" W

  • Mfr # FR7MC

  • Zoro # G4874182


product price: $20.39
/ea

Key Features

Includes
Mounting Hardware
For Use With
FireRay(R) LED Perimeter Lights
Color
Silver
Material
Polycarbonate
Overall Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR7MC
Zoro #
G4874182
UPC #
604586790609
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 1/8 in
Overall Height
4 in
Overall Length
7 in

Details

Item
Trim Bezel
Includes
Mounting Hardware
For Use With
FireRay(R) LED Perimeter Lights
Color
Silver
Material
Polycarbonate
For Use With Mfr. Model Number

Description

Trim Bezel, Product Type Bezel, Color Silver, Material Polycarbonate, Overall Length 7 in, Overall Height 4 in, Overall Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.