Camera Cable, 16-1/2 ft., 2 yr. Warranty
Mfr # CAMCABLE-5
Zoro # G2420157
product price: $47.39
/eaKey Features
For Use With
Back Up Camera
Features
16-1/2 ft
Includes
Cable
Manufacturers Warranty Length
2 yr
Product Type
Camera Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMCABLE-5
Zoro #
G2420157
UPC #
604586764259
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr
Overall Length
16 1/2 ft
Details
Item
Camera Cable
For Use With
Back Up Camera
Features
16-1/2 ft
Includes
Cable
Product Type
Camera Cable
Compatible with Manufacturer Model Number
CAMSET56-AHD-NTSC2
Compatible Manufacturer Part Number
CAMSET56-AHD-NTSC2
Compatible Manufacturer Model Number
CAMSET56-AHD-NTSC2
For Use With Mfr. Model Number
CAMSET56-AHD-NTSC2
Compatible with Manufacturer Model No.
CAMSET56-AHD-NTSC2
Compatible with Mfr. Model No.
CAMSET56-AHD-NTSC2
For Use with Mfr Model Number
CAMSET56-AHD-NTSC2
Compatible Pump Manufacturer Part Number
CAMSET56-AHD-NTSC2
Compatible Mfr. Model Number
CAMSET56-AHD-NTSC2
Description
Camera Cable, Product Type Camera Cable, Includes Cable, Compatible Manufacturer Model Number CAMSET56-AHD-NTSC2, Overall Length 16 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.