Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera Cable, 33 ft., 2 yr. Warranty

  • Mfr # CAMCABLE-10

  • Zoro # G2420148


product price: $57.49
/ea

Key Features

For Use With
Back Up Camera
Features
33 ft
Includes
Cable
Manufacturers Warranty Length
2 yr
Overall Length
49 3/16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAMCABLE-10
Zoro #
G2420148
UPC #
604586764242
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Length
49 3/16 ft

Details

Item
Camera Cable
For Use With
Back Up Camera
Features
33 ft
Includes
Cable
Compatible with Manufacturer Model Number
CAMSET70-AHD-NTSC4
Product Type
Camera Cable
Compatible Manufacturer Part Number
CAMSET70-AHD-NTSC4
Compatible Manufacturer Model Number
CAMSET70-AHD-NTSC4
For Use With Mfr. Model Number
CAMSET70-AHD-NTSC4
Compatible with Manufacturer Model No.
CAMSET70-AHD-NTSC4
Compatible with Mfr. Model No.
CAMSET70-AHD-NTSC4
For Use with Mfr Model Number
CAMSET70-AHD-NTSC4
Compatible Pump Manufacturer Part Number
CAMSET70-AHD-NTSC4
Compatible Mfr. Model Number
CAMSET70-AHD-NTSC4

Description

Camera Cable, Product Type Camera Cable, Includes Cable, Compatible Manufacturer Model Number CAMSET70-AHD-NTSC4, Overall Length 49 3/16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.