Zoro Homepage

Ceiling Mount, 6-59/64in.Wx2-57/64in.H

  • Mfr # CMXC-SB

  • Zoro # G0528617


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
cUL Listed, UL Listed
Features
Five Years Warranty
Includes
Hardware Kit
For Use With
121X, 24XST, 27XL, 27XST, 27XST-024-4-MOD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXC-SB
Zoro #
G0528617
UPC #
782979229513
Country of Origin
United States

Dimensions

Overall Length
6 15/16 in
Overall Depth
2 7/8 in
Overall Width
6 15/16 in
Height
2-57/64in

Details

Item
Mounting Kit
Color
Black
Standards
cUL Listed, UL Listed
Features
Five Years Warranty
Includes
Hardware Kit
For Use With
121X, 24XST, 27XL, 27XST, 27XST-024-4-MOD
Material
Stainless Steel
Connection Type
Wire
Product Type
Mounting Kit
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Mounting Mechanism
Bracket

Description

Ceiling Mount,6-59/64in.Wx2-57/64in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.