Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Guard, Black, 8-53/64in.Wx9-7/64in.H

  • Mfr # DGXC-SB

  • Zoro # G0528599


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6 in
Standards
cUL Listed, Marine Rated, UL Listed
Overall Diameter
8 13/16 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGXC-SB
Zoro #
G0528599
UPC #
782979229537
Country of Origin
United States

Dimensions

Height
6 in
Overall Diameter
8 13/16 in
Width
8.5 in
Depth
8.5 in
Overall Width
8 1/2 in
Overall Length
6 in
Overall Depth
8 1/2 in

Details

Item
Dome Guard
Color
Silver
Standards
cUL Listed, Marine Rated, UL Listed
For Use With
Manufacturer Part Number 27XST-024-4CM
Includes
Dome Guard
Material
Stainless Steel
Water Resistance
Waterproof
Product Type
Dome Guard
For Location
Indoor, Outdoor
Mounting Style
Surface Mount

Description

Dome Guard, Color Silver, Material Stainless Steel, Width 8.5 in, Depth 8.5 in, Height 6 in, Diameter 225mm, For Use With Manufacturer Part Number 27XST-024-4CM, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, IP66, Standards cUL Listed, Marine Rated, UL Listed, Features Not Applicable, Includes Dome Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.