Zoro Homepage

Explosion-Proof Light Mount, 6-59/64" W

  • Mfr # CMXC-R-SB

  • Zoro # G4785221


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Height
2 57/64 in
Standards
UL Listed for Class I
Features
Five Years Warranty
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXC-R-SB
Zoro #
G4785221
UPC #
782979230618
Country of Origin
United States

Dimensions

Height
2 57/64 in
Width
6 59/64 in
Depth
6 59/64 in
Overall Width
6 15/16 in
Overall Depth
2 7/8 in
Overall Length
6 15/16 in

Details

Item
Mounting Kit
Color
Red
Standards
UL Listed for Class I
Features
Five Years Warranty
Includes
Mounting Hardware
Mounting
Surface
For Use With
24XSTHI-CN, 24XSTHI-MOD, FSEX, FSEX-HI
Product Type
Mounting Kit
Material
Stainless Steel
Includes Mounting Hardware
Mounting Hardware Included
Mounting Style
Surface Mount
Housing Material
Aluminum

Description

Explosion-Proof Light Mount, Color Red, Width 6-59/64 In., Depth 6-59/64 In., Height 2-57/64 In., Material Aluminum, Mounting Surface, Standards UL Listed for Class I, Division 1, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.