Zoro Homepage

Flashing LED Light, LED, Amber, 6-13/32in L

  • Mfr # 607101-02SB

  • Zoro # G2420428


product price: $65.29
/ea

Key Features

Post
No
Shape
Oval
Fits
6" Oval Opening
Material
Polycarbonate
Standards
FMVSS 108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607101-02SB
Zoro #
G2420428
UPC #
604586779055
Country of Origin
United States

Dimensions

Overall Height
2 3/8 in
Overall Depth
2 in
Overall Length
6-3/8 in
Overall Width
2 in

Details

Post
No
Shape
Oval
Fits
6" Oval Opening
Material
Polycarbonate
Standards
FMVSS 108
Includes
Rubber Grommets
Number of Bulbs
10
Lamp Life
10,000 hrs
Type
Kit
Item
Clearance Marker Light
Termination Type
Pigtail
Current Rating
0.27A
Power Source
Corded
Features
Random, Alternating or Synchronized Flash Patterns
Number of Flash Patterns
1
Lens Material
Polycarbonate
Lens Color
Amber
Housing Material
Polycarbonate
Voltage
12V DC, 24V DC
Lighting Technology
LED
Light Color
Amber
Mount Type
Grommet
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
149 Degrees F
Series
SignalTech
Installation Type
Permanent
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Included
Mount Style
Recessed
Current
0.27 A @ 12.8V DC

Description

Clearance Marker Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Depth 2 in, IP Rating Not Applicable, Compatible Vehicle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.