Shop FEDERAL SIGNAL

FlashingWarnLight, Clear, 5"L, 1-1/2"H

  • Mfr # MPSW9-AGW
  • Zoro # G816572491

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-40˚ to 176˚ F (-40° to 80°C)
Ampere Rating
0.6 A @ 12 Vdc / 0.3 A @ 24 Vdc
Voltage
12V DC, 24V DC, 12V DC, 24V DC
Mount Type
Bolt
Lens Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPSW9-AGW
Zoro #
G816572491
UPC #
604586841158
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Depth
1 1/2 in
Overall Length
5 in
Length
5 in
Fits Chest Size
180 Degrees Wide Angle, Protected Against Water and Dust, UV-Resistant

Details

Item
Perimeter Flashing Warning Light
Operating Temp. Range
-40˚ to 176˚ F (-40° to 80°C)
Ampere Rating
0.6 A @ 12 Vdc / 0.3 A @ 24 Vdc
Voltage
12V DC, 24V DC, 12V DC, 24V DC
Mount Type
Bolt
Lens Color
Clear
Light Color
Amber/Green/White
Light Pattern
Flashing
Connection Type
Wire Leads
Features
180 Degrees Wide Angle, Protected Against Water and Dust, UV-Resistant
Standards
CCR Title 13, SAE J595
Number of Heads
1
Series
MicroPulse
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Includes
Mounting Hardware
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Base Material
Aluminum
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Wire Leads
Vehicle Class
1
Maximum Operating Temperature
176 Degrees F
Power Source - old
Corded
Current
0.3 A @ 24V DC, 0.6 A @ 12V DC
Number of Flash Patterns
18
Installation Type
Removable
Manufacturer Warranty
5 yr
Shape
Rectangular
Installation Location
Bumper, Side Mirror
Lens Material
Polycarbonate
Light Type
Perimeter Flashing Warning Light
Power Source
Corded

Description

Perimeter Flashing Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Green/White, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Removable, Operating Voltage 12V DC, 24V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, IP Rating IP67, Number of Heads 1, Vehicle Class 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.