Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Task Light, LED, 5W, 12" Arm L.

  • Mfr # LF12ES-LED

  • Zoro # G4865590


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Led
Watts
5 W
Lumens
398 lm
Arm Length
12 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF12ES-LED
Zoro #
G4865590
UPC #
604586765317
Country of Origin
United States

Dimensions

Arm Length
12 in
Cord Length
2 ft
Manufacturers Warranty Length
5 yr
Power Cord Length
2 ft
Manufacturer Warranty Length
5 yr
Head Depth
0.5 in
Head Width
2.5 in
Base Width
3 in
Base Depth
3/4 in

Details

Item
Task Light
Lamp Type
Led
Watts
5 W
Lumens
398 lm
Voltage
12
Lamp Included
Yes
Mounting Type
Weighted Base
Color
Black
Waterproof
No
Suggested Lamp Item No.
Mfr. No. Z8550250A
Material of Construction
Metal
Transformer
No
Switch
Rocker
Includes
Wire Lead
Cord Type
WYE-2
Task Light Type
Articulating Arm Task Light
Cord Conductor
2
Special Features
Flexible
Overall Reach
12 in
Material
Aluminum
Includes Bulb
Yes
Bulb Base Type
Bi-Pin
Electrical Connection Type
Wire Leads
Arm Adjustability
Any Which Way
Dimmable
Yes
Color Temperature
3800K
Lighting Technology
LED
Application
Checking Security Watermarks on Currency, Driver Licenses, Passports
Mount Type
Weighted Base
Switch Type
On/Off Switch
Bulb Wattage
5 W
IP Rating
Not Rated
Operating Voltage
12.8V DC
Arm Material
Metal
Head Material
Metal
Arm Design
Gooseneck
Color Rendering Index
95
Arm Reach
12 in
Number of Cord Wires
2
Replacement Bulb Part Number
Z8550250A
Maximum Brightness
398 lm

Description

Task Light, Arm Reach 12 in, Arm Design Gooseneck, Bulb Wattage 5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 398 lm, Mount Type Weighted Base, Operating Voltage 12.8V DC, Power Cord Length 2 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 95, Color Temperature 3800K, Electrical Connection Type Wire Leads, Head Diameter Not Applicable, Application Checking Security Watermarks on Currency, Driver Licenses, Passports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.