Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Environment Megaphone

  • Mfr # A12SA

  • Zoro # G3146902


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10 1/4 in
Batteries Required
Yes
Bell Dia.
7 1/4 in
Peak Output Power (W)
16 W
Number of Batteries
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12SA
Zoro #
G3146902
UPC #
604586737727
Country of Origin
Spain

Dimensions

Length (In.)
10 1/4 in
Bell Dia.
7 1/4 in
Overall Height
10 1/2 in
Overall Length
10 in
Bell Diameter
7 1/4 in
Battery Size
AA

Details

Item
Megaphone
Batteries Required
Yes
Peak Output Power (W)
16 W
Number of Batteries
8
Type
Indoor/Outdoor
Operating Range
1,320 ft
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Power Source
Disposable Battery
Output Power - Maximum
16 W

Description

Megaphone, Indoor/Outdoor, Operating Range 1,320 ft, Bell Dia. 7 1/4 in, Number of Batteries 8, Length (In.) 10 1/4 in, Batteries Required Yes, Peak Output Power (W) 16 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.