Zoro Homepage

Strobe Light, Amber, Strobe Tube, 120V AC, 80 FPM, 5 1/2 in Dia., (F) 1/2 in NPT

  • Mfr # 225XST-120A

  • Zoro # G3321437


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
5,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225XST-120A
Zoro #
G3321437
UPC #
782979390305
Country of Origin
United States

Dimensions

Height
7 1/2 in
Overall Diameter
5 1/2 in
Diameter
5 1/2 in
Overall Depth
7 1/2 in
Footprint Diameter
5 1/2 in

Description

Strobe Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 240 Candela, Lamp Life 5,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.25A AC, Height 7 1/2 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.