Zoro Homepage

Headlight Flasher, Universal

  • Mfr # FHL-HL

  • Zoro # G5929971


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
8/30V DC
For Use With
Universal
Includes
18 in L Wire
Length
4.7 in
Features
Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHL-HL
Zoro #
G5929971
UPC #
604586771660
Country of Origin
United States

Dimensions

Length
4.7 in
Height
0.7 in

Details

Voltage Rating
8/30V DC
For Use With
Universal
Includes
18 in L Wire
Item
Automotive Flasher
Features
Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles
Compatible Product Type
Headlights

Description

Automotive Flasher, Voltage Rating 8/30V DC, Flashes per Minute Not Applicable, Compatible Product Type Headlights, Features Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles, Includes 18 in L Wire, Overall Height 11/16 in, Overall Length 4 11/16 in, Overall Width 2 1/16 in, Product Type Flasher Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.