Zoro Homepage
This item is Discontinued.
Federal Signal Horn Strobe, Amber, Polycarbonate, 24VDC AV1-024A

Horn Strobe, Amber, Polycarbonate, 24VDC (Discontinued)

  • Mfr # AV1-024A
  • Zoro # G2535373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1-024A
Zoro #
G2535373
UPC #
078297920448
Country of Origin
United States

Dimensions

Height
6-1/2"
Diameter
5-3/4"

Details

Item
Horn Strobe
Housing Material
Polycarbonate
Mounting
Surface
Color
Amber
Voltage
24V DC
Standards
UL and cUL, CSA
Decibels
95dB
Lens Design
Dome
Lamp Type
Incandescent
Amps
0.39 AC
Flashes per Minute
75
Lens Color
Amber
Lens Material
Polycarbonate
Rating
NEMA 3R
Operating Temp.
-31 to 150 Degrees F
Light Output
175,000 CP
Current Drawn
0.39 A
Lamp Life
1000 hr
Watts
25

Description

Voltage 24V DC, Decibels 95dB, Mounting Surface, Height 6-1/2 In., Diameter 5-3/4 In., Lens Color Amber, Current Drawn 0.39 A, Lens Material Polycarbonate, Housing Material Polycarbonate, Lens Design Dome, Light Output 175,000 CP, Flashes per Minute 75, Lamp Type Incandescent, Lamp Life 1000 hr, Rating NEMA 3R, Operating Temp. -31 to 150 Degrees F, Standards UL and cUL, CSA, Amps 0.39 AC, Color Amber, Watts 25, Horn Strobe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.