Zoro Homepage

Indicator Kit, 5.22in W x 1.5in H, Red

  • Mfr # G-KIT-RP-R

  • Zoro # G5577227


product price: $74.69
/ea

Key Features

Height
1.5 in
Depth
5.22 in
Width
5.22 in
Includes
Legend Plate
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-KIT-RP-R
Zoro #
G5577227
UPC #
782979235651
Country of Origin
United States

Dimensions

Height
1.5 in
Depth
5.22 in
Width
5.22 in
Overall Width
5 7/32 in
Overall Height
1 1/2 in
Overall Length
5 7/32 in

Details

Item
Indicator Ring
Color
Red
Includes
Legend Plate
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Use With
Global Series
Material
Polycarbonate
Product Type
Indicator Ring
Lens Material
Polycarbonate

Description

Indicator Ring, For Use With Global Series, Color Red, Material Polycarbonate, Includes Legend Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.