Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED BEACON

  • Mfr # 462250-02

  • Zoro # G606376384


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber
Shape
Roung
Includes
Installation Kit
Lighting Technology
LED
Features
Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462250-02
Zoro #
G606376384
UPC #
0604586833368
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5-3/16 in
Overall Diameter
2-7/8 in

Details

Item
Beacon Light
Light Color
Amber
Shape
Roung
Includes
Installation Kit
Lighting Technology
LED
Features
Vibration-Resistant
Voltage
12 to 110V DC
Standards
SAE J845 Class 2
Base Material
Polycarbonate
Lens Design
Dome
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Lens Color
Amber
Compatible Vehicle Type
Cars
Electrical Connection
Wire Leads
Minimum Operating Temperature
-22 Degrees F
Series
Renegade
Mount Style
Surface
Number of Flash Patterns
1
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 2
Wire Exit
Bottom
Light Type
Flashing Type
Number of Bulbs
3
Maximum Operating Temperature
149 Degrees F
Current
0.2 A @ 12.8V DC to 0.07 A @ 110V DC
Installation Type
Permanent
Mount Type
Bolt

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-110V DC, Overall Length Not Applicable, Overall Diameter 2 7/8 in, Overall Height 5 3/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.