Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Federal Signal LED Beacon, Amber, 4-43/64" H, 6-1/2" dia. LP800C-A

LED Beacon, Amber, 4-43/64" H, 6-1/2" dia. (Discontinued)

  • Mfr # LP800C-A
  • Zoro # G2480270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP800C-A
Zoro #
G2480270
UPC #
-
Country of Origin
Spain

Dimensions

Diameter - Vehicle Lighting
6 1/2 in
Height - Vehicle Lighting
4 1/2 in
Overall Height
4 11/16 in
Overall Depth
6 7/16 in
Overall Diameter
6 7/16 in

Details

Item
Beacon Light
Color
Amber
Voltage
12 to 24V DC
Features
Two Layers of Reflectors
Standards
California Title 13, SAE J845 Class I
Mounting - Vehicle Lighting
Permanent
Housing Material
Reinforced Nylon
Lighting Technology - Vehicle Lighting
LED
Current Drawn
3.5 A
Lens Design
Fresnel
Light Output
2400 Lumen
Number of LEDs
30
Number of Flash Patterns - Vehicle Lighting
14
Wiring Connection - Vehicle Lighting
Pigtail
Flashes per Minute
Variable
Lens Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Base Material
Reinforced Nylon
Lens Color - Vehicle Lighting
Amber
Number of Flash Patterns
14
Lens Color
Clear
Power Source
Corded
Shape
Round
Light Color
Amber
Lighting Technology
LED
Number of Bulbs
30
Installation Location
Roof
Installation Type
Permanent
Current
3.5 A @ 12V DC, 3.5 A @ 24V DC
Compatible Vehicle Type
Universal
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
Mount Style
Surface
Manufacturer Warranty
5 yr
Series
LP800 Solaris
Mount Type
Screw
Maximum Brightness
2,400 lm
Electrical Connection
Pigtail
Light Type
Flashing Beacon

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 7/16 in, Overall Height 4 11/16 in, Overall Depth 6 7/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Maximum Brightness 2,400 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.