Zoro Homepage

LED Light Bar Controller

  • Mfr # 330104-SB

  • Zoro # G5906695


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
7 flashes per minute, Multiple Installer-Selectable Flash Patterns, Fuse Protected, Operates two halogen or multiple LED Signal Master(TM) directional lights (SMC5), One controller operates (2) 4-, 6-, or 8-lamp directional lights, Fourteen (SMC5)/seven (SMC1) Signal Master warning patterns
For Use With
Federal Signal Directional Light Sticks
Max. Amps
25A
Voltage
12V DC; 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330104-SB
Zoro #
G5906695
UPC #
604586773992
Country of Origin
United States

Dimensions

Body Height
1.5 in
Body Width
6.1 in
Body Depth
5 in
Overall Height
1 1/2 in
Overall Width
6 3/32 in
Overall Length
5 in

Details

Color
Black
Item
Directional Light Stick Controller
Features
7 flashes per minute, Multiple Installer-Selectable Flash Patterns, Fuse Protected, Operates two halogen or multiple LED Signal Master(TM) directional lights (SMC5), One controller operates (2) 4-, 6-, or 8-lamp directional lights, Fourteen (SMC5)/seven (SMC1) Signal Master warning patterns
For Use With
Federal Signal Directional Light Sticks
Max. Amps
25A
Voltage
12V DC; 24V DC
Housing Material
Aluminum
Material
Aluminum
Contact Rating
25 A @ 12/24V DC
Current @ 12V DC
25 A
Actuator
Switch
Maximum Voltage
12V DC; 24V DC
Operating Voltage
12V DC; 24V DC

Description

Directional Light Stick Controller, Product Type Controller, Material Aluminum, Overall Length 5 in, Overall Height 1 1/2 in, Overall Width 6 3/32 in, Color Black, Features 7 flashes per minute, Multiple Installer-Selectable Flash Patterns, Fuse Protected, Operates two halogen or multiple LED Signal Master(TM) directional lights (SMC5), One controller operates (2) 4-, 6-, or 8-lamp directional lights, Fourteen (SMC5)/seven (SMC1) Signal Master warning patterns, Operating Voltage 12V DC; 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.