Zoro Homepage
This item is Discontinued.
Federal Signal Light Bar, LED, Amber/Red/White, 53" L LGD53Z-00004

Light Bar, LED, Amber/Red/White, 53" L (Discontinued)

  • Mfr # LGD53Z-00004
  • Zoro # G1855642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGD53Z-00004
Zoro #
G1855642
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 1/2 in
Width - Vehicle Lighting
11 13/64 in
Length - Vehicle Lighting
53 in
Width
11-13/64"
Manufacturers Warranty Length
5 yr.
Length
53"
Overall Height
2 1/2 in
Overall Length
53 in
Overall Depth
11 3/16 in

Details

Item
Low Profile Light Bar
Voltage
12V DC
Lamp Type
Led
Lens Color
Amber, Clear, Red
Lighting Technology - Vehicle Lighting
LED
Current Drawn
22 A
Color
Amber/Red/White
Number of Flash Patterns - Vehicle Lighting
26
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Cat 5 Ethernet Cable
Lens Color - Vehicle Lighting
Amber, Red, White
Mounting
Flat
Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware
Standards
CA T13
Number of Heads
22
Number of LEDs
120
Light Type - Vehicle Lighting
Flashing
Base Material
Aluminum
Flashes per Minute
Variable
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Number of Bulbs
120
Lighting Technology
LED
Number of Flash Patterns
26
Current
22A
Installation Type
Permanent
Light Type
Full-Size Light Bar
Manufacturer Warranty
5 yr

Description

Low Profile Light Bar, Light Type Full-Size Light Bar, Lens Color Amber, Clear, Red, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 53 in, Overall Height 2 1/2 in, Overall Depth 11 3/16 in, Number of Heads 22, Number of Flash Patterns 26, Standards CA T13, Includes Mounting Hardware, Base Material Aluminum, Number of Bulbs 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.