Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Mount Bracket, 5" W, 5-3/4" D, 6" H

  • Mfr # LCMB2

  • Zoro # G4790149


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Bracket, Mounting Screws, Plate
For Use With
121A, 131DST, 131ST, 141ST, 225, 371, 371DST, 371LED, AV1LED, AV1ST, FB24ST, FB2LED, FB2PST
Mounting
Pipe
Width
5 in
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMB2
Zoro #
G4790149
UPC #
782979253709
Country of Origin
United States

Dimensions

Width
5 in
Depth
5.75 in
Height
6 in
Overall Length
5 3/4 in
Overall Width
5 in
Overall Depth
6 in

Details

Item
Mounting Bracket
Includes
Bracket, Mounting Screws, Plate
For Use With
121A, 131DST, 131ST, 141ST, 225, 371, 371DST, 371LED, AV1LED, AV1ST, FB24ST, FB2LED, FB2PST
Mounting
Pipe
Color
Gray
Features
Easy Installation, For Outside Corners, Heavy Duty Construction, Indoor and Outdoor Use, Replaces Unsightly and Hazardous Makeshift Supports, Type 3R Rated
Material
Cast Aluminum
Mounting Mechanism
Bracket, Screw
Control Protocol
Direct Wire
Connection Type
Wire
Product Type
Mounting Bracket
Includes Mounting Hardware
Mounting Hardware Included
Mounting Style
Surface Mount
Power Source
Wire

Description

Light Mount Bracket,5" W,5-3/4" D,6" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.