Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightbar, LED, Amber, 31-39/64 in. L

  • Mfr # SL8F-A

  • Zoro # G2420279


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Includes
Controller, Mounting Bracket
Voltage
12V DC
Flashes per Minute
Variable
Number of Heads
8
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL8F-A
Zoro #
G2420279
UPC #
604586776481
Country of Origin
United States

Dimensions

Overall Height
2-5/8 in
Overall Depth
1 5/16 in
Overall Length
31-13/16 in
Overall Width
2-45/64 in

Details

Includes
Controller, Mounting Bracket
Voltage
12V DC
Flashes per Minute
Variable
Number of Heads
8
Lens Material
Polycarbonate
Lamp Life
100,000 hrs
Item
Light Bar
Housing Material
Polycarbonate
Current Drawn
4 A
Standards
CCR Title 13, Class B
Number of Flash Patterns
3
Lens Color
Amber
Shape
Rectangular
Number of Bulbs
8
Light Color
Amber
Lighting Technology
LED
Electrical Connection
Wire Leads
Mount Type
Screw
Installation Type
Permanent
Series
HighLighter
Light Pattern
Flashing
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
-22 Degrees F
Current
4 A
Mount Style
Surface
Flash Pattern
Warning

Description

Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 31 13/16 in, Overall Diameter Not Applicable, Overall Height 2 5/8 in, Overall Depth 1 5/16 in, Number of Heads 8, Maximum Brightness Not Applicable, Series HighLighter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.