Zoro Homepage
This item is Discontinued.
Federal Signal Low Profile Light Bar, LED, Blu/White, 45"L LGD45Z-1483980688

Low Profile Light Bar, LED, Blu/White, 45"L (Discontinued)

  • Mfr # LGD45Z-1483980688
  • Zoro # G1855703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGD45Z-1483980688
Zoro #
G1855703
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 1/2 in
Width - Vehicle Lighting
11 13/64 in
Length - Vehicle Lighting
45 in
Length
45"
Width
11-13/64"
Manufacturers Warranty Length
5 yr.
Overall Height
2 1/2 in
Overall Length
45 in
Overall Depth
11 3/16 in

Details

Item
Low Profile Light Bar
Lamp Type
LED
Voltage
12V DC
Lens Color
Blue, Clear
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
26
Current Drawn
18 A
Color
Blue/White
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Cat 5 Ethernet Cable
Lens Color - Vehicle Lighting
Blue, White
Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware
Standards
CA T13
Number of Heads
18
Light Type - Vehicle Lighting
Flashing
Base Material
Aluminum
Lens Material
Polycarbonate
Lamp Life
100,000 hr
Flashes per Minute
Variable
Number of LEDs
96
Number of Bulbs
96
Number of Flash Patterns
26
Lighting Technology
LED
Installation Type
Permanent
Current
18A
Manufacturer Warranty
5 yr

Description

Low Profile Light Bar, Lens Color Blue, Clear, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 45 in, Overall Height 2 1/2 in, Overall Depth 11 3/16 in, Number of Heads 18, Number of Flash Patterns 26, Standards CA T13, Includes Mounting Hardware, Base Material Aluminum, Number of Bulbs 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.