Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Warning Light, Strobe, Amber

  • Mfr # LP3M-012-048A

  • Zoro # G3148923


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Voltage
TRUE
Rating
IP66, NEMA 4X
Lens Material
Polycarbonate
Lamp Life
7,000 hrs
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3M-012-048A
Zoro #
G3148923
UPC #
782979207740
Country of Origin
United States

Dimensions

Overall Diameter
3-3/8 in
Lead Length
18 in
Overall Depth
5 13/16 in
Footprint Diameter
3 1/8 in
Overall Height
5-13/16 in

Details

Item
Warning Light
Voltage
TRUE
Rating
IP66, NEMA 4X
Lens Material
Polycarbonate
Lamp Life
7,000 hrs
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Light Output
2.2 Joules
Flashes per Minute
80
Housing Material
Polycarbonate
Mounting
(M) 1/2 in NPT w/Locknut
Lens Design
Dome
Lens Color
Amber
Features
Conformal Coated PCBA
Housing Color
Black
Includes
Surface Gasket
Material
polycarbonate
NEMA Rating
NEMA 4X
Light Operating Mode
Strobe
Footprint Shape
Circle
Includes Mounting Hardware
Mounting Hardware Included
Brightness Selection
Fixed Brightness
Control Protocol
Direct Wire
Requires Base
Base Not Required
Light Intensity
175,000 cd
IP Rating
IP66, IP69K
Light Color
Amber
Maximum Operating Temperature
150 Degrees F
Mount Style
Surface Mount
Current
0.100 to 0.440 A @ 12 to 48V DC
Electrical Connection
Wire Leads
Lighting Technology
Strobe Tube
Mount Type
1, 2 in MNPT
Minimum Operating Temperature
-31 Degrees F

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT w/Locknut, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10 to 0.44A DC, Height 5 13/16 in, Voltage 12 to 48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.