Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Blue, Strobe Tube, 120V AC, 80 FPM, 3 1/8 in Dia., (M) 1/2 in NPT w/Locknut

  • Mfr # LP3M-120B

  • Zoro # G1576906


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
7,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP3M-120B
Zoro #
G1576906
UPC #
782979207801
Country of Origin
United States

Dimensions

Height
5 13/16 in
Overall Diameter
3 1/8 in
Diameter
3 1/8 in
Overall Depth
5 13/16 in
Lead Length
18 in
Footprint Diameter
3 1/8 in

Details

Item
Warning Light
Color
Blue
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
7,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Polycarbonate
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Features
Conformal Coated PCBA
Voltage
120V AC
Mounting
(M) 1/2 in NPT w/Locknut
Light Output
2.2 Joules
Lens Design
Screw-on Dome
Current Drawn
0.10A AC
Operating Temp.
-31 Degrees to 150 Degrees F
Rating
IP66, NEMA 4X
For Use With
Security
Product Type
Strobe Light
Audible Alarm Type
Visual
Includes
Surface Gasket
Connection Type
Wire Leads
NEMA Rating
NEMA 4X
Brightness Selection
Fixed Brightness
Mounting Mechanism
1/2 in MNPT
Control Protocol
Direct Wire
Light Intensity
175,000 cd
Operating Temperature - Minimum
-31 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Lens Shape
Dome
Mounting Style
Flush Mount
Footprint Shape
Circle
Lifespan
4,000 hr
Lens Color
Blue
Light Source
Halogen
Operating Temperature - Maximum
150 Degrees F
Operating Current
0.100 A @ 120V AC
Light Operating Mode
Strobe
Housing Color
Black
Requires Base
Base Required
IP Rating
IP66, IP69K
Operating Voltage
120V AC

Description

Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT w/Locknut, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10A AC, Height 5 13/16 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.