Shop FEDERAL SIGNAL

Mini Light Bar, 24 W, Amber, LED

  • Mfr # HL15M-A
  • Zoro # G008610123

product price: 
$
557.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Amber
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL15M-A
Zoro #
G008610123
UPC #
604586835447
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
8 3/8 in
Overall Height
2 1/8 in
Overall Length
14 11/16 in
Length
14 11/16 in
Wire Rope Length
14 11/16 in

Details

Item
Mini Light Bar
Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Amber
Shape
Rectangular
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12V DC, 24V DC
Includes
Magnet Mount, Accessory Plug, On/Off Switch
Features
59 Number of Flash Patterns
Type
Single-Color
Housing Color
Amber
Standards
SAE J595 Class 1, SAE J845 Class 1
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Installation Type
Removable
Power Source
Battery
Mount Style
Surface
Number of Flash Patterns
25
Maximum Operating Temperature
149 Degrees F
Flashes per Minute
60
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Installation Location
Roof
Minimum Operating Temperature
-40 Degrees F
Current
1.0 A @ 24V DC, 2.0 A @ 12V DC
Wire Exit
Bottom
Manufacturer Warranty
5 yr
Electrical Connection
Plug
IP Rating
IP69K
Mount Type
Magnetic
Includes Electrical Connection
Electrical Connection Included
Series
HighLighter(R) Elite
Peak Beam Intensity
3,900 cd
Number of Bulbs
36
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Heads
6
Base Material
Polycarbonate
Maximum Brightness
3,900 cd
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 24 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 11/16 in, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Depth 8 3/8 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.