Shop FEDERAL SIGNAL

Mini Light Bar, 24 W, Amber, LED

  • Mfr # HL15P-A
  • Zoro # G908610117

product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Amber
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HL15P-A
Zoro #
G908610117
UPC #
604586835577
Country of Origin
Taiwan, Province of China
Item
Mini Light Bar
Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Amber
Shape
Rectangular
Voltage
12V DC, 24V DC
Includes
(4) #10 Hi-Low Screws, Mounting Bracket, Wire Harness
Features
42 Number of Flash Patterns
Type
Single-Color
Lighting Technology
LED
Housing Color
Amber
Standards
SAE J595 Class 1, SAE J845 Class 1
Installation Location
Roof
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Power Source
Battery
Light Pattern
Flashing
Electrical Connection
Plug
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Wire Exit
Bottom
Flashes per Minute
60
Installation Type
Removable
IP Rating
IP69K
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Operating Voltage
12/24V DC
Manufacturer Warranty
5 yr
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
25
Current
1.0 A @ 24V DC, 2.0 A @ 12V DC
Series
HighLighter(R) Elite
Mount Style
Surface
Number of Heads
6
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Brightness
3,900 cd
Mount Type
Screw
Number of Bulbs
36
Peak Beam Intensity
3,900 cd
Base Material
Polycarbonate
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Overall Depth
9 1/2 in
Overall Height
2 in
Overall Length
14 11/16 in
Length
14 11/16 in
Wire Rope Length
14 11/16 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 24 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 11/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 9 1/2 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.