Mini Light Bar, 24 W, Clear, LED

  • Mfr # HL15MC-A
  • Zoro # G608610196
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Clear
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL15MC-A
Zoro #
G608610196
UPC #
604586835454
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
8 3/8 in
Overall Height
2 1/8 in
Overall Length
14 11/16 in
Length
14 11/16 in
Wire Rope Length
14 11/16 in

Details

Item
Mini Light Bar
Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Clear
Shape
Rectangular
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12V DC, 24V DC
Includes
Magnet Mount, Accessory Plug, On/Off Switch
Features
60 Number of Flash Patterns
Housing Color
Clear
Type
Single-Color
Standards
SAE J595 Class 1, SAE J845 Class 1
Flashes per Minute
60
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Current
1.0 A @ 24V DC, 2.0 A @ 12V DC
Installation Type
Removable
Maximum Operating Temperature
149 Degrees F
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
5 yr
Power Source
Battery
Electrical Connection
Plug
Mount Type
Magnetic
Series
HighLighter(R) Elite
Mount Style
Surface
Number of Flash Patterns
25
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Wire Exit
Bottom
Installation Location
Roof
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP69K
Number of Heads
6
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
36
Base Material
Polycarbonate
Maximum Brightness
3,900 cd
Peak Beam Intensity
3,900 cd
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 24 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 11/16 in, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Depth 8 3/8 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 6

Ratings & reviews