Mini Light Bar, 24 W, Clear, LED

  • Mfr # HL15PC-A
  • Zoro # G308610137
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Clear
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL15PC-A
Zoro #
G308610137
UPC #
604586835584
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
9 1/2 in
Overall Height
2 in
Overall Length
14-11/16 in
Length
14 11/16 in
Wire Rope Length
14 11/16 in

Details

Item
Mini Light Bar
Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Clear
Shape
Rectangular
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12V DC, 24V DC
Includes
(4) #10 Hi-Low Screws, Mounting Bracket, Wire Harness
Features
43 Number of Flash Patterns
Type
Single-Color
Housing Color
Clear
Standards
SAE J595 Class 1, SAE J845 Class 1
IP Rating
IP69K
Manufacturer Warranty
5 yr
Electrical Connection
Plug
Minimum Operating Temperature
-40 Degrees F
Wire Exit
Bottom
Flashes per Minute
60
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Number of Flash Patterns
25
Installation Type
Removable
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Current
1.0 A @ 24V DC, 2.0 A @ 12V DC
Installation Location
Roof
Series
HighLighter(R) Elite
Power Source
Battery
Maximum Operating Temperature
149 Degrees F
Base Material
Polycarbonate
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Peak Beam Intensity
3,900 cd
Number of Bulbs
36
Maximum Brightness
3,900 cd
Number of Heads
6
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 24 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 11/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 9 1/2 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 6

Ratings & reviews