Mini Light Bar, 24 W, Clear, LED

  • Mfr # HL15SC-R
  • Zoro # G608610141
product price: 
$
551.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Clear
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL15SC-R
Zoro #
G608610141
UPC #
604586835799
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
8 3/8 in
Overall Height
2-3/16 in
Overall Length
14-11/16 in
Length
14 11/16 in
Wire Rope Length
14 11/16 in

Details

Item
Mini Light Bar
Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Clear
Shape
Rectangular
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12V DC, 24V DC
Includes
Suction-Cup Magnet Mount, Accessory Plug, On/Off
Features
29 Number of Flash Patterns
Housing Color
Clear
Type
Single-Color
Standards
SAE J595 Class 1, SAE J845 Class 1
Number of Flash Patterns
25
Current
1.0 A @ 24V DC, 2.0 A @ 12V DC
Maximum Operating Temperature
149 Degrees F
Installation Location
Roof
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Minimum Operating Temperature
-40 Degrees F
Wire Exit
Bottom
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Installation Type
Removable
Series
HighLighter(R) Elite
Manufacturer Warranty
5 yr
Mount Style
Surface
Flashes per Minute
60
Power Source
Battery
Electrical Connection
Plug
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP69K
Mount Type
Magnetic, Suction
Number of Bulbs
36
Number of Heads
6
Maximum Brightness
3,100 cd
Base Material
Polycarbonate
Peak Beam Intensity
3,100 cd
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 24 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 11/16 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 8 3/8 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 6

Ratings & reviews