Mini Light Bar, LED, Amber, 15-13/16" L (Discontinued)
- Mfr # 454302HL-AA
- Zoro # G1855152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454302HL-AA
Zoro #
G1855152
UPC #
-
Country of Origin
United States
Dimensions
Height - Vehicle Lighting
3 in
Width - Vehicle Lighting
7 in
Length - Vehicle Lighting
15 13/16 in
Manufacturers Warranty Length
5 yr.
Length
15-13/16"
Width
7"
Overall Height
3 in
Overall Depth
7 in
Overall Length
15 13/16 in
Description
Low Profile Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Lens Color Amber, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Operating Voltage 12V DC, Overall Length 15 13/16 in, Overall Height 3 in, Overall Depth 7 in, Number of Heads 6, Series HighLighter, Number of Flash Patterns 23, Standards CA T13, Includes Lighter Plug Adapter, Mounting Hardware, Mount Type Magnetic, Base Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.