Zoro Homepage
This item is Discontinued.
Federal Signal Mini Lightbar, Strobe, Red, Perm, 15 In 415011-04SC

Mini Lightbar, Strobe, Red, Perm, 15 In (Discontinued)

  • Mfr # 415011-04SC
  • Zoro # G4832633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415011-04SC
Zoro #
G4832633
UPC #
604586737079
Country of Origin
United States

Dimensions

Height
5"
Length
15"
Width
9"
Manufacturers Warranty Length
5 yr

Details

Item
Mini Light Bar
Color
Red
Voltage
12VDC
Lamp Type
Strobe
Includes
Wiring Harness, Mounting Hardware
Mounting
Permanent
Standards
SAE J845 Class I
Lens Material
Polycarbonate
Base Material
Aluminum
Housing Material
Aluminum
Current Drawn
9A
Number of Heads
2
Flashes per Minute
400
Lamp Life
Not Rated
Flash Type
55W Rotating w/Diamond Mirror

Description

Mini Light Bar, Number of Heads 2, Standards SAE J845 Class I, Strobe, Flashes per Minute 400, Voltage 12V DC, Current Drawn 9A, Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lamp Life Not Rated, Wiring Harness, Mounting Hardware, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.