Mounting Base, 120V AC, Black, 3 3/8 in Dia., 4 in Height, LSL Series

  • Mfr # LSB-120

  • Zoro # G3013543


product price:  $138.56
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, UL Listed
Voltage
120V AC
Overall Diameter
3 3/8 in
Housing Material
Plastic
Includes
15 W Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSB-120
Zoro #
G3013543
UPC #
782979268000
Country of Origin
United States

Dimensions

Overall Diameter
3 3/8 in
Overall Height
4 in
Height
4 in
Diameter
85 mm

Details

Item
Mounting Base
Standards
cUL Listed, UL Listed
Voltage
120V AC
Housing Material
Plastic
Includes
15 W Lamp
Color
Black
Tower Light Series
LSL
For Use With
LSL Series
Tower Light Mounting Style
Base
Body Color
Black
Rating
NEMA 1
Mounting
Base
NEMA Rating
NEMA 1
Product Type
Tower Light Base
Operating Voltage
120V AC
Compatible Series
LSL
Housing Color
Black

Description

Tower Light Mounting Style Base, Tower Light Series LSL, Voltage 120V AC, Body Color Black, For Use With LSL Series, Housing Material Plastic, Height 4 in, Diameter 85 mm, Rating NEMA 1, Standards cUL Listed, UL Listed, Includes 15 W Lamp, Mounting Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.