Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, ABS, 1 Channel

  • Mfr # AM50-70B

  • Zoro # G4874499


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Type
Re-Entrant Speaker
Color
Beige
Band Type
CB
Number of Channels
1
Primary Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM50-70B
Zoro #
G4874499
UPC #
782979600800
Country of Origin
United States

Dimensions

Height (In.)
5 1/2 in
Depth (In.)
2 1/2 in
Width (In.)
5 1/2 in
Height
2.5"
Overall Height
5 1/2 in
Overall Width
5 1/2 in
Overall Depth
2 1/2 in

Details

Item
PA Weatherproof Speaker
Type
Re-Entrant Speaker
Color
Beige
Band Type
CB
Number of Channels
1
Primary Color
Beige
For Use With
Public Address Systems
Includes
Trim Ring
Power Taps @ 75V
0.25 W, 0.5 W, 1 W, 2 W
Standards
CSFM, UL Fire
Output Watts
2 W
Material
ABS
Weight
1.40 lb
Housing Color
Beige
Transformer Taps @ 70V
0.25 W, 0.5 W, 1 W, 2 W
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
ABS
Enclosure Style
Box
Transformer Taps @ 25V
0.25 W, 0.5 W, 1 W, 2 W
NEMA Rating
NEMA 3R
Compatible Input Voltage
25V, 70V
For Location
Indoor, Outdoor
Frequency Response - Maximum
10 kHz
Driver Configuration
1-Way
Sensitivity
97 dBA
Input Band
CB
Power Style
Powered
Includes Transformer
Transformer Included
Frequency Response - Minimum
140 Hz
Watts
2 W

Description

PA Weatherproof Speaker, Re-Entrant Speaker, 0.25 W, 0.5 W, 1 W, 2 W Power Taps @ 75V, For Use With Public Address Systems, Includes Trim Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.