Zoro Homepage

PA Weatherproof Speaker, Al, 1 Channel

  • Mfr # AM300-R

  • Zoro # G4824972


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Type
Public Address
Color
Red
Band Type
CB
Number of Channels
1
Primary Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM300-R
Zoro #
G4824972
UPC #
782979216667
Country of Origin
United States

Dimensions

Height (In.)
12 1/4 in
Depth (In.)
8 1/4 in
Width (In.)
7 15/16 in
Width
7.9"
Height
12.3"
Overall Height
12 1/4 in
Overall Width
8 in
Overall Depth
8 1/4 in

Details

Item
PA Weatherproof Speaker
Type
Public Address
Color
Red
Band Type
CB
Number of Channels
1
Primary Color
Red
For Use With
Public Address Systems
Includes
In-Line Capacitor
Standards
CSFM, UL Fire
Material
Aluminum
Power Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
Output Watts
15 W
Power Taps @ 75V
1.5 W, 3 W, 9 W, 15 W
Weight
4.85 lb
Transformer Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
Includes Transformer
Transformer Included
Power Style
Powered
Housing Material
Aluminum
Housing Color
Red
Driver Configuration
1-Way
Dispersion - Conical
60 Degrees
Sensitivity
120 dBA
Transformer Taps @ 70V
1.5 W, 3 W, 9 W, 15 W
Input Band
CB
Compatible Input Voltage
25V, 70V
Frequency Response - Maximum
4,000 Hz
Frequency Response - Minimum
400 Hz
For Location
Indoor, Outdoor
IP Rating
IP54
NEMA Rating
NEMA 3R
Output Wattage - RMS
15 W
Enclosure Style
Horn
Power Requirements
1.5 W, 3 W, 9 W, 15 W Power Taps @ 25V, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 75V
Watts
15 watts

Description

PA Weatherproof Speaker, Public Address, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 25V, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 75V, For Use With Public Address Systems, Includes In-Line Capacitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.