Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 1 Channel

  • Mfr # AM300

  • Zoro # G4824491


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Type
Public Address
Color
Gray
Band Type
CB
Number of Channels
1
Primary Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM300
Zoro #
G4824491
UPC #
782979600671
Country of Origin
United States

Dimensions

Width (In.)
7 15/16 in
Height (In.)
12 1/4 in
Depth (In.)
8 1/4 in
Height
12.3"
Width
7.9"
Overall Width
8 in
Overall Height
12 1/4 in
Overall Depth
8 1/4 in

Details

Item
PA Weatherproof Speaker
Type
Public Address
Color
Gray
Band Type
CB
Number of Channels
1
Primary Color
Gray
For Use With
Public Address Systems
Includes
In-Line Capacitor
Power Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
Output Watts
15 W
Power Taps @ 75V
1.5 W, 3 W, 9 W, 15 W
Material
Aluminum
Standards
CSFM, UL Fire
Weight
4.85 lb
Transformer Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
Transformer Taps @ 70V
1.5 W, 3 W, 9 W, 15 W
For Location
Indoor, Outdoor
Power Style
Powered
Housing Material
Aluminum
Includes Transformer
Transformer Included
Enclosure Style
Horn
Driver Configuration
1-Way
NEMA Rating
NEMA 3R
Housing Color
Gray
Sensitivity
120 dBA
Frequency Response - Maximum
4,000 Hz
IP Rating
IP54
Input Band
CB
Compatible Input Voltage
25V, 70V
Output Wattage - RMS
15 W
Dispersion - Conical
60 Degrees
Frequency Response - Minimum
400 Hz
Power Requirements
1.5 W, 3 W, 9 W, 15 W Power Taps @ 25V, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 75V
Watts
15 watts

Description

PA Weatherproof Speaker, Public Address, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 25V, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 75V, For Use With Public Address Systems, Includes In-Line Capacitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.