PA Weatherproof Speaker, Al, 1 Channel

  • Mfr # AM300GCX-R

  • Zoro # G4774520


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Type
Public Address Hazardous Location Speaker
Color
Red
Band Type
CB
Number of Channels
1
For Use With
Public Address Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM300GCX-R
Zoro #
G4774520
UPC #
782979216674
Country of Origin
United States

Dimensions

Depth (In.)
8 1/4 in
Height (In.)
12 1/4 in
Width (In.)
7 15/16 in
Width
7.9"
Overall Width
8 in
Overall Height
12 1/2 in
Overall Depth
8 1/2 in

Details

Item
PA Weatherproof Speaker
Type
Public Address Hazardous Location Speaker
Color
Red
Band Type
CB
Number of Channels
1
For Use With
Public Address Systems
Material
Aluminum
Power Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
Power Taps @ 75V
1.5 W, 3 W, 9 W, 15 W
Standards
CSFM, UL Fire
Output Watts
15 W
Weight
4.85 lb
Frequency Response - Maximum
5,000 Hz
Sensitivity
120 dBA
Output Wattage - RMS
15 W
Housing Color
Red
Housing Material
Aluminum
Driver Configuration
1-Way
Transformer Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
IP Rating
IP66, IP69K
Frequency Response - Minimum
600 Hz
For Hazardous Location
Class I, Division 2, Class II, Division 2
Includes Transformer
Transformer Included
Transformer Taps @ 70V
1.5 W, 3 W, 9 W, 15 W
Dispersion - Conical
60 Degrees
Enclosure Style
Horn
Input Band
CB
Compatible Input Voltage
25V, 70V
NEMA Rating
NEMA 4X
For Location
Indoor, Outdoor
Power Style
Powered
Watts
15 watts
Primary Color
Red

Description

PA Weatherproof Speaker, Public Address Hazardous Location Speaker, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 25V, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 75V, For Use With Public Address Systems, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.