Zoro Homepage

PA Weatherproof Speaker, Al, 1 Channel

  • Mfr # AM300GCX

  • Zoro # G4774837


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Type
Public Address Hazardous Location Speaker
Color
Gray
Band Type
CB
Number of Channels
1
For Use With
Public Address Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM300GCX
Zoro #
G4774837
UPC #
782979600831
Country of Origin
United States

Dimensions

Height (In.)
12 1/4 in
Width (In.)
7 15/16 in
Depth (In.)
8 1/4 in
Width
7.9"
Overall Width
8 in
Overall Height
12 1/2 in
Overall Depth
8 1/2 in

Details

Item
PA Weatherproof Speaker
Type
Public Address Hazardous Location Speaker
Color
Gray
Band Type
CB
Number of Channels
1
For Use With
Public Address Systems
Power Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
Standards
CSFM, UL Fire
Material
Aluminum
Output Watts
15 W
Power Taps @ 75V
1.5 W, 3 W, 9 W, 15 W
Weight
4.85 lb
NEMA Rating
NEMA 4X
Enclosure Style
Horn
For Location
Indoor, Outdoor
Transformer Taps @ 70V
1.5 W, 3 W, 9 W, 15 W
Power Style
Powered
Input Band
CB
IP Rating
IP66, IP69K
Housing Material
Aluminum
Output Wattage - RMS
15 W
For Hazardous Location
Class I, Division 2, Class II, Division 2
Sensitivity
120 dBA
Compatible Input Voltage
25V, 70V
Driver Configuration
1-Way
Includes Transformer
Transformer Included
Frequency Response - Minimum
600 Hz
Housing Color
Gray
Transformer Taps @ 25V
1.5 W, 3 W, 9 W, 15 W
Dispersion - Conical
60 Degrees
Frequency Response - Maximum
5,000 Hz
Watts
15 watts
Primary Color
Gray

Description

PA Weatherproof Speaker, Public Address Hazardous Location Speaker, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 25V, 1.5 W, 3 W, 9 W, 15 W Power Taps @ 75V, For Use With Public Address Systems, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.