Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 1 Channel

  • Mfr # AM302GCX-R

  • Zoro # G4848510


product price: $694.85
/ea
Free Shipping & Returns

Key Features

Type
Public Address Hazardous Location Speaker
Color
Red
Band Type
CB
Number of Channels
1
Primary Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM302GCX-R
Zoro #
G4848510
UPC #
782979221258
Country of Origin
United States

Dimensions

Depth (In.)
11 in
Width (In.)
10 1/2 in
Height (In.)
14 in
Width
7.9"
Overall Height
14 in
Overall Width
10 1/4 in
Overall Depth
10 in

Details

Item
PA Weatherproof Speaker
Type
Public Address Hazardous Location Speaker
Color
Red
Band Type
CB
Number of Channels
1
Primary Color
Red
For Use With
Public Address Systems
Standards
CSFM, UL Fire
Output Watts
30 W
Power Taps @ 75V
9 W, 15 W, 30 W
Power Taps @ 25V
9 W, 15 W, 30 W
Material
Aluminum
Weight
4.85 lb
NEMA Rating
NEMA 4X
Enclosure Style
Horn
IP Rating
IP66, IP69K
Frequency Response - Maximum
4,000 Hz
Input Band
CB
Includes Transformer
Transformer Included
Dispersion - Conical
60 Degrees
Power Style
Powered
Housing Material
Aluminum
Sensitivity
124 dBA
Driver Configuration
1-Way
Transformer Taps @ 25V
9 W, 15 W, 30 W
For Location
Indoor, Outdoor
Frequency Response - Minimum
400 Hz
Compatible Input Voltage
25V, 70V
Housing Color
Red
Transformer Taps @ 70V
9 W, 15 W, 30 W
Output Wattage - RMS
30 W
For Hazardous Location
Class I, Division 2, Class II, Division 2
Watts
30 watts

Description

PA Weatherproof Speaker, Public Address Hazardous Location Speaker, 9 W, 15 W, 30 W Power Taps @ 25V, 9 W, 15 W, 30 W Power Taps @ 75V, For Use With Public Address Systems, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.