Zoro Homepage

PA Weatherproof Speaker, Al, 1 Channel

  • Mfr # AM302GCX

  • Zoro # G4788283


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Type
Public Address Hazardous Location Speaker
Color
Gray
Band Type
CB
Number of Channels
1
Primary Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM302GCX
Zoro #
G4788283
UPC #
782979600848
Country of Origin
United States

Dimensions

Height (In.)
14 in
Depth (In.)
11 in
Width (In.)
10 1/2 in
Width
7.9"
Overall Width
10 1/4 in
Overall Height
14 in
Overall Depth
10 in

Details

Item
PA Weatherproof Speaker
Type
Public Address Hazardous Location Speaker
Color
Gray
Band Type
CB
Number of Channels
1
Primary Color
Gray
For Use With
Public Address Systems
Power Taps @ 25V
9 W, 15 W, 30 W
Standards
CSFM, UL Fire
Output Watts
30 W
Power Taps @ 75V
9 W, 15 W, 30 W
Material
Aluminum
Weight
4.85 lb
Frequency Response - Minimum
400 Hz
For Hazardous Location
Class I, Division 2, Class II, Division 2
Frequency Response - Maximum
4,000 Hz
Compatible Input Voltage
25V, 70V
Input Band
CB
For Location
Indoor, Outdoor
Driver Configuration
1-Way
IP Rating
IP66, IP69K
Includes Transformer
Transformer Included
Output Wattage - RMS
30 W
Transformer Taps @ 25V
9 W, 15 W, 30 W
Dispersion - Conical
60 Degrees
Transformer Taps @ 70V
9 W, 15 W, 30 W
NEMA Rating
NEMA 4X
Sensitivity
124 dBA
Housing Material
Aluminum
Enclosure Style
Horn
Power Style
Powered
Housing Color
Gray
Watts
30 watts

Description

PA Weatherproof Speaker, Public Address Hazardous Location Speaker, 9 W, 15 W, 30 W Power Taps @ 25V, 9 W, 15 W, 30 W Power Taps @ 75V, For Use With Public Address Systems, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.