Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 5 Channels

  • Mfr # 314GC-024

  • Zoro # G4820711


product price: $2,072.99
/ea
Free Shipping & Returns

Key Features

Type
Audible Signal
Color
Gray
Band Type
CB
Number of Channels
5
Primary Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314GC-024
Zoro #
G4820711
UPC #
782979208341
Country of Origin
United States

Dimensions

Depth (In.)
9 29/32 in
Width (In.)
10 13/64 in
Height (In.)
12 5/8 in
Width
10.2"
Height
13.9"
Overall Length
13 7/8 in
Overall Width
10 3/16 in
Overall Depth
9 29/32 in

Details

Item
PA Speaker
Type
Audible Signal
Color
Gray
Band Type
CB
Number of Channels
5
Primary Color
Gray
For Use With
Public Address Systems
Standards
UL Fire Listed
Material
Cast Aluminum
Power Requirement
24V DC
Weight
6.10 lb
Features
The Rugged Construction and High Output of these Speakers Make it Ideal for use in Harsh Environments with High Ambient Noise Levels
Voltage
24V DC
Operating Temperature - Maximum
150 Degrees F
NEMA Rating
NEMA 3R
Sound Style
Tone
Alarm Volume @ 10 ft - Maximum
112 dBA
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Surface Mount
Connection Type
Plug-In Connector
Number of Sound Patterns
32
For Location
Indoor, Outdoor
Operating Current
1.300 A
Power Source
Wire
IP Rating
IP54
Wattage
30 W
Alarm Volume @ 1 m - Maximum
122 dBA
Operating Voltage
24V DC
Includes
plug-in Connector Cards (AM25CK or AM70CK)

Description

Features The Rugged Construction and High Output of these Speakers Make it Ideal for use in Harsh Environments with High Ambient Noise Levels, Standards UL Fire Listed, Color Gray, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.