Zoro Homepage

PA Weatherproof Speaker, Al, 5 Channels

  • Mfr # 314GCX-024

  • Zoro # G4778197


product price: $2,520.99
/ea
Free Shipping & Returns

Key Features

Type
Public Address Hazardous Location Speaker
Color
Gray
Band Type
CB
Number of Channels
5
Primary Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314GCX-024
Zoro #
G4778197
UPC #
782979208358
Country of Origin
United States

Dimensions

Depth (In.)
9 29/32 in
Width (In.)
10 13/64 in
Height (In.)
13 29/32 in
Height
13.9"
Width
10.2"
Overall Width
10 3/16 in
Overall Length
13 7/8 in
Overall Depth
9 29/32 in

Details

Item
PA Speaker
Type
Public Address Hazardous Location Speaker
Color
Gray
Band Type
CB
Number of Channels
5
Primary Color
Gray
For Use With
Public Address Systems
Material
Cast Aluminum
Standards
UL Fire Listed
Power Requirement
24V DC
Features
The Rugged Construction and High Output of the Models 304GCX and 314GCX make it Ideal for use in Harsh Environments with High Ambient Noise Levels
Weight
6.10 lb
Voltage
24V DC
Connection Type
Plug-In Connector
Alarm Volume @ 10 ft - Maximum
112 dBA
Number of Sound Patterns
32
NEMA Rating
NEMA 4X
Operating Temperature - Maximum
150 Degrees F
Mounting Style
Surface Mount
For Hazardous Location
Class I, Division 2, Class II, Division 2
Operating Temperature - Minimum
-40 Degrees F
Alarm Volume @ 1 m - Maximum
122 dBA
Wattage
30 W
Operating Current
1.300 A
IP Rating
IP66, IP69K
Power Source
Wire
Sound Style
Tone
For Location
Indoor, Outdoor
Operating Voltage
24V DC

Description

Features The Rugged Construction and High Output of the Models 304GCX and 314GCX make it Ideal for use in Harsh Environments with High Ambient Noise Levels, Standards UL Fire Listed, Color Gray, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.