Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 5 Channels

  • Mfr # ASHP-024

  • Zoro # G4854339


product price: $1,295.45
/ea
Free Shipping & Returns

Key Features

Type
Amplified Speakers
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASHP-024
Zoro #
G4854339
UPC #
782979213871
Country of Origin
United States

Dimensions

Depth (In.)
8 1/2 in
Height (In.)
12 13/32 in
Width (In.)
7 29/32 in
Width
7.9"
Height
12.4"
Overall Length
12 3/8 in
Overall Width
7 7/8 in
Overall Depth
8 1/2 in

Details

Item
PA Speaker
Type
Amplified Speakers
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
Power Requirement
24V DC
Material
Die-Cast Aluminum
Standards
CSFM Compliant, UL Fire Listed
Weight
4.50 lb
Features
Built-In Gain Control, Digital Signal Amplification, Fused Input and Output
Voltage
24V DC
Mounting Style
Surface Mount
Alarm Volume @ 10 ft - Maximum
108 dBA
NEMA Rating
NEMA 3R
Alarm Volume @ 1 m - Maximum
118 dBA
Number of Sound Patterns
32
Operating Temperature - Minimum
-40 Degrees F
Connection Type
Plug-In Connector
For Location
Indoor, Outdoor
Wattage
15 W
Operating Current
0.700 A
Power Source
Wire
Operating Temperature - Maximum
150 Degrees F
Sound Style
Tone
Operating Voltage
24V DC
Corded/Wireless
Wired
Power Requirements
24 V DC
Primary Color
Red

Description

Features Built-In Gain Control, Digital Signal Amplification, Fused Input and Output, Standards CSFM Compliant, UL Fire Listed, Color Red, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.