Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 5 Channels

  • Mfr # ASHX-024

  • Zoro # G4869501


product price: $4,415.99
/ea
Free Shipping & Returns

Key Features

Type
Hazardous Location Amplified Speaker
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASHX-024
Zoro #
G4869501
UPC #
782979213888
Country of Origin
United States

Dimensions

Height (In.)
17 in
Width (In.)
13 7/64 in
Depth (In.)
16 19/64 in
Width
13.1"
Height
17"
Overall Width
13 1/8 in
Overall Length
17 in
Overall Depth
16 5/16 in

Details

Item
PA Speaker
Type
Hazardous Location Amplified Speaker
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
Power Requirement
24V DC
Material
Die-Cast Aluminum
Standards
CSFM Compliant, cUL Listed, UL Listed
Features
Built-In Gain Control, Four Wire Supervisable Power Circuit
Weight
15.40 lb
Voltage
24V DC
Mounting Style
Surface Mount
Operating Current
0.700 A
Wattage
15 W
Power Source
Wire
For Location
Outdoor
Operating Temperature - Maximum
150 Degrees F
Connection Type
Plug-In Connector
Number of Sound Patterns
32
Alarm Volume @ 10 ft - Maximum
95 dBA
IP Rating
IP65, IP66
NEMA Rating
NEMA 4X
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 2
Sound Style
Tone
Operating Temperature - Minimum
-40 Degrees F
Alarm Volume @ 1 m - Maximum
105 dBA
Operating Voltage
24V DC
Power Requirements
24 V DC
Corded/Wireless
Wired
Primary Color
Red

Description

Features Built-In Gain Control, Four Wire Supervisable Power Circuit, Standards CSFM Compliant, cUL Listed, UL Listed, Color Red, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.