Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 5 Channels

  • Mfr # ASUP-024

  • Zoro # G4843312


product price: $2,074.37
/ea
Free Shipping & Returns

Key Features

Type
Amplified Speakers
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUP-024
Zoro #
G4843312
UPC #
782979213918
Country of Origin
United States

Dimensions

Depth (In.)
9 29/32 in
Height (In.)
13 29/32 in
Width (In.)
10 13/64 in
Height
13.9"
Width
10.2"
Overall Length
13 7/8 in
Overall Width
10 3/16 in
Overall Depth
9 29/32 in

Details

Item
PA Speaker
Type
Amplified Speakers
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
Standards
CSFM Compliant, UL Fire Listed
Antenna
No
Material
Die-Cast Aluminum
Power Requirement
24V DC
Weight
6.10 lb
Features
Built-In Gain Control, Digital Signal Amplification, Fused Input and Output
Voltage
24V DC
Operating Temperature - Maximum
150 Degrees F
Number of Sound Patterns
32
Alarm Volume @ 1 m - Maximum
122 dBA
NEMA Rating
NEMA 3R
Power Source
Wire
Connection Type
Plug-In Connector
Mounting Style
Surface Mount
Alarm Volume @ 10 ft - Maximum
112 dBA
Sound Style
Tone
Wattage
30 W
Operating Current
1.300 A
Operating Temperature - Minimum
-40 Degrees F
For Location
Indoor, Outdoor
Operating Voltage
24V DC
Watts
30 watt
Primary Color
Red

Description

Features Built-In Gain Control, Digital Signal Amplification, Fused Input and Output, Standards CSFM Compliant, UL Fire Listed, Color Red, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.