Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 5 Channels

  • Mfr # ASUX-024

  • Zoro # G4853401


product price: $4,744.99
/ea
Free Shipping & Returns

Key Features

Type
Explosion-Proof Amplified Speakers
Color
Red
Band Type
CB
Number of Channels
5
Primary Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUX-024
Zoro #
G4853401
UPC #
782979213925
Country of Origin
United States

Dimensions

Height (In.)
18 51/64 in
Width (In.)
16 45/64 in
Depth (In.)
19 1/2 in
Width
16.7"
Overall Length
18 13/16 in
Overall Width
16 11/16 in
Overall Depth
19 1/2 in

Details

Item
PA Speaker
Type
Explosion-Proof Amplified Speakers
Color
Red
Band Type
CB
Number of Channels
5
Primary Color
Red
For Use With
Public Address Systems
Material
Die-Cast Aluminum
Standards
CSFM Compliant, cUL Listed, UL Listed
Features
Built-In Gain Control, Four Wire Supervisable Power Circuit
Weight
16.40 lb
Voltage
24V DC
Connection Type
Plug-In Connector
Wattage
30 W
Alarm Volume @ 1 m - Maximum
110 dBA
Mounting Style
Surface Mount
NEMA Rating
NEMA 4X
Operating Temperature - Maximum
150 Degrees F
Alarm Volume @ 10 ft - Maximum
100 dBA
Operating Current
1 A
Power Source
Wire
Number of Sound Patterns
32
Operating Temperature - Minimum
-40 Degrees F
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 2
IP Rating
IP65, IP66
Sound Style
Tone
Operating Voltage
24V DC
Power Requirements
24VDC
Watts
30 watt

Description

Features Built-In Gain Control, Four Wire Supervisable Power Circuit, Standards CSFM Compliant, cUL Listed, UL Listed, Color Red, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.