This item is Discontinued.

Federal Signal Perimeter Light, Amber/White, 12 LED Head MPS1200U-WA

Perimeter Light, Amber/White, 12 LED Head (Discontinued)

  • Mfr # MPS1200U-WA
  • Zoro # G2420638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPS1200U-WA
Zoro #
G2420638
UPC #
604586781140
Country of Origin
Taiwan, Province of China

Dimensions

Height
2"
Depth
25/64"
Length - Vehicle Lighting
5 1/2 in
Width
1.91"
Width - Vehicle Lighting
1/2 in
Height - Vehicle Lighting
2 in
Length
5-1/4"
Overall Length
5 1/2 in
Overall Height
2 in
Overall Depth
1/2 in

Details

Rating
SAE Class 1
Flash Type
25 Flash Patterns
Lens Color - Vehicle Lighting
Amber, White
Application
Suitable for External or Internal Mounting Applications
Type
External Mount/Perimeter Light
Color
Amber/White
Mounting
Surface
Standards
CA T13, SAE J845 CLASS 1
Housing Material
Polycarbonate
Lamp Type
Led
Material
Polycarbonate (Lens), Aluminum (Base), Polycarbonate (Housing)
Includes
Black Bezel, Gasket
Sub-Category
Warning Lights
Power Source
12/24V DC
Item
Perimeter Light
Current Drawn
0.55 A
Base Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Lighting Technology - Vehicle Lighting
LED
Voltage - Vehicle Lighting
12 to 24V DC
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Number of Flash Patterns - Vehicle Lighting
26
Wiring Connection - Vehicle Lighting
Pigtail
Features
(12) LED Head, Single or Multi-Unit Synchronization, Wide Range of Mounting Location Options
Number of Heads
12
Lens Design
Rectangular
Flashes per Minute
Variable
Number of Flash Patterns
26
Electrical Connection
Pigtail
Shape
Rectangular
Lens Color
Amber, Clear
Lighting Technology
LED
Installation Type
Permanent
Current
0.55A

Description

Perimeter Light, Lens Color Amber, Clear, Shape Rectangular, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/2 in, Overall Height 2 in, Overall Depth 1/2 in, Number of Heads 12, Number of Flash Patterns 26, Standards CA T13, SAE J845 CLASS 1, Includes Black Bezel, Gasket, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.