Shop FEDERAL SIGNAL

"Perimeter Light, 5.2" L0.4" W, 6LED, AMBER

  • Mfr # MPS61U-A
  • Zoro # G222963401

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Wire Exit
Bottom
Lens Material
Polycarbonate
Maximum Operating Temperature
176 Degrees F
Electrical Connection
Pigtail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MPS61U-A
Zoro #
G222963401
UPC #
604586826483
Country of Origin
United States
Lens Color
Clear
Wire Exit
Bottom
Lens Material
Polycarbonate
Maximum Operating Temperature
176 Degrees F
Electrical Connection
Pigtail
Lighting Technology
LED
Current
0.75 A
Number of Bulbs
6
IP Rating
IP67
Includes
Black Bezel, Gasket
Number of Heads
6
Base Material
Polycarbonate
Item
Perimeter Light
Power Source
12/24V DC
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Mount Style
Surface
Light Pattern
Flashing
Flashes per Minute
Variable
Series
HighLighter
Manufacturer Warranty
5 yr
Light Color
Amber
Light Type
Perimeter Flashing Warning Light
Number of Flash Patterns
25
SAE Class Rating
SAE J845 Class 1
Mount Type
Screw
Shape
Rectangular
Power Source - TS Only
12/24V DC
Power Source - old
12/24V DC
Operating Voltage
12/24V DC

Dimensions

Overall Height
1 5/16 in
Overall Depth
3/8 in
Overall Length
5 3/16 in
Wire Rope Length
5 3/16 in
Length
5 3/16 in

Description

Perimeter Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 3/8 in, IP Rating IP67, Number of Heads 6, Maximum Brightness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.