Zoro Homepage
This item is Discontinued.
Federal Signal Perimeter Light, LED, Hood Mt, Red, 5 In MPS650-RR

Perimeter Light, LED, Hood Mt, Red, 5 In (Discontinued)

  • Mfr # MPS650-RR
  • Zoro # G5041145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS650-RR
Zoro #
G5041145
UPC #
604586772759
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7/8 in
Overall Depth
1-11/16 in
Overall Length
3-3/16 in
Overall Width
1-11/16 in

Description

Perimeter Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 4 3/16 in, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Depth 1 11/16 in, IP Rating IP67, Number of Heads 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.