Zoro Homepage
This item is Discontinued.
Federal Signal Perimeter Light, LED, HoodMt, Amber/Wh., 5In MPS650-AW

Perimeter Light, LED, HoodMt, Amber/Wh., 5In (Discontinued)

  • Mfr # MPS650-AW
  • Zoro # G5032894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS650-AW
Zoro #
G5032894
UPC #
604586774845
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/2"
Width
1-1/8"
Depth
1-1/2

Details

Item
Perimeter Light
Color
Amber/White
Lamp Type
Led
Sub-Category
Perimeter Light
Mounting
Hood
Standards
SAE Class 1
Flashes per Minute
Variable
Lens Design
Rectangular
Base Material
Aluminum
Housing Material
Polycarbonate
Flash Type
Selectable Patterns
Power Source
12 to 24VDC
Lens Material
Polycarbonate
Rating
SAE Class 1
Current Drawn
.55A

Description

Perimeter Light, Standards SAE Class 1, Flashes per Minute Variable, Power Source 12 to 24V DC, Current Drawn .55A, Base Material Aluminum, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Rectangular, Rating SAE Class 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.