Zoro Homepage

Permanent Roof Mount Kit

  • Mfr # UNPK

  • Zoro # G4139012


product price: $99.39
/ea
Free Shipping & Returns

Key Features

For Use With
JetStrobe(TM), JetStream(TM), JetSolaris(TM), AeroDynic(TM), TurboBeam(TM) 2000 Light bars
Material
Metal
Color
Black
Overall Height
1 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNPK
Zoro #
G4139012
UPC #
604586739295
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
7 in
Overall Length
7 in

Details

For Use With
JetStrobe(TM), JetStream(TM), JetSolaris(TM), AeroDynic(TM), TurboBeam(TM) 2000 Light bars
Item
Mounting Kit
Material
Metal
Color
Black

Description

Mounting Kit, Product Type Mounting Kit, Color Black, Material Metal, Overall Length 7 in, Overall Height 1 in, Overall Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.